Descrizione del prodotto
Plain door for Prisma. It is compatibility with Prisma P. It provides door, handle, keylock (key 405), other keylock which inserting to be ordered separately and 2 hinge. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP30 degree of protection. It provides IK protection which includes IK08 conforming to EN/IEC 62262. It could be installed in 300 mm width cubicle duct. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 36 50-mm vertical modules. Sold in lots of 1 unit. The door could be reversible opened with 120 ° door opening angle with 2 locks. The enclosure material had treated sheet steel. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).