Descrizione del prodotto
Plain front plate for Prisma. It is compatibility with Pack 160, Prisma G and Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It has matt or smooth surface finish and white (RAL 9001) colour with steel material. It is suitbale for 9 50-mm vertical modules. Sold in lots of 1 unit. IK07 conforms to EN/IEC 62262. It is certified by ASEFA. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).