Descrizione del prodotto
Mounting plate for Prisma. It is compatibility with Prisma G. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It could be used as installation accessory for Easypact and Compact with toggle/direct front rotary handle control. It could be used to 1 x 3P or 1 x 4P, fixed CVS/EZC/INS/INV/NSX by vertical installation. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 10/12/13/14/15 50-mm vertical modules, direct with long terminal shield in the enclosure. Need additional plate (1M high) when installation of device is in vertical. It is certified by ASEFA. It is compliant with both IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).