Descrizione del prodotto
Descrizione del produttore: The T50F-X0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.50" (12.7 mm) diameter x 50' (3.1 m) long. Bundle Diameter Range 0.375" to 4" (9.5 mm to 101.6 mm). Color Black.