Descrizione del prodotto
Descrizione del produttore: The T25F-C10 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). Polyethylene. 0.25" (6.4 mm) diameter for 3/16" - 2" (4.8 mm – 50.8 mm) bundle range. Color White. 100' (30.5 m) long.