Descrizione del prodotto
Cover frame for Prisma. It is compatibility with Prisma P. It provides cover frame and wicket door. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP30 degree of protection. It provides IK protection which includes IK08 conforming to EN/IEC 62262. It could be installed in (650 + 150) mm width cubicle. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 36 50-mm vertical modules. Sold in lots of 1 unit. The door could be reversible opened with 120 ° door opening angle with steel material. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).