Prodotti /

Energizer batterie e lampade | Acquista online | Rexel
Cod. Rexel
EZ7638900335859
Cod. Produttore
7638900335859
Cod. EAN
7638900335859

Informazioni di prodotto

Pila alcalina D VP Energizer Industrial

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: Power your electrical devices with Energizer® Industrial D Alkaline. The re-closeable 12-Batteries Pack are the ideal solution for professionals as they are easy to store and stack, preventing batteries from accidentally falling out of the package. Energizer® Industrial D batteries will keep your electronic devices ready for the job ahead providing long-lasting, dependable, and proven performance. Plus, they also protect your devices from leakage for up to 2 years. With the reassurance of up to 10 years shelf life, Energizer® Industrial D batteries hold their charge whilst in storage. Designed for professional use, any industry can rely on the power and protection of Energizer.

tensione nominale

1,5 V

larghezza

34,2 mm

Tipologia

Alcalina al manganese/zinco

peso

139 g

designazione della dimensione

Mono

portata

15600 MILLIAMPEREHOUR

diametro

34,2 mm

designazione IEC

LR 20

altra designazione

D/AM 1

lunghezza

34,2 mm

altezza inclusi i poli

61,5 mm

numero di celle

1