Prodotti /

Energizer batterie e lampade | Acquista online | Rexel
Cod. Rexel
EZ7638900335866
Cod. Produttore
7638900335866
Cod. EAN
7638900335866

Informazioni di prodotto

Pila alcalina C VP Energizer Industrial

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: Power your electrical devices with Energizer® Industrial C Alkaline. The re-closeable 12-Batteries Pack is the ideal solution for professionals as they are easy to store and stack, preventing batteries from accidentally falling out of the package. Energizer® Industrial C batteries will keep your electronic devices ready for the job ahead providing long-lasting, dependable, and proven performance. Plus, they also protect your devices from leakage for up to 2 years. With the reassurance of up to 10 years shelf life, Energizer® Industrial C batteries hold their charge whilst in storage. Designed for professional use, any industry can rely on the power and protection of Energizer.

tensione nominale

1,5 V

larghezza

26,2 mm

Tipologia

Alcalina al manganese/zinco

peso

66 g

designazione della dimensione

Baby

portata

7560 MILLIAMPEREHOUR

diametro

26,2 mm

designazione IEC

LR 14

altra designazione

C/AM 2

lunghezza

26,2 mm

altezza inclusi i poli

50 mm

numero di celle

1