Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre di potenza /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG08272
Cod. Produttore
08272
Cod. EAN
3303430082729

Informazioni di prodotto

Canalina Prisma G L300 27M IP30

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
Floor-standing duct for Prisma G. It applied to low voltage electrical distribution and compatibility with 600 mm width floor-standing enclosure. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It could be delivered as functional enclosure in kit form without to be ordered separately for front plate. It provides IP protection which includes IP43 with door, canopy and gasket, IP30 without door, IP40 with door, IP41 with door and canopy. It provides IK protection which includes IK07 without door conforming to EN/IEC 62262 and IK08 with door. It could be installed in 300 mm width floor standing duct. It has matt or smooth surface finish and white (RAL 9001) colour. It is suitbale for 27 50-mm vertical modules and 10 18-mm modules per row. Sold in lots of 1 unit. It can be combined side by side and one on top of another. It is certified by seismic tests which 2.5G conforming to IEC 60068-2-57. It is compliant with IEC 62208, IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

materiale

acciaio

resistenza agli urti

IK07

colore

Bianco

numero RAL

9001

adatto per montaggio metrico

possibilità di installazione a pavimento

larghezza

300 mm

profondità

205 mm

esecuzione della superficie

rivestito a polvere

allineabile

altezza

1530 mm

accoppiabile

indipendente

Produttore

Canalina Schneider Prisma G L300 27M IP30