Prodotti / Distribuzione elettrica / Distribuzione dell'energia / Blindosbarre /

Schneider Electric | Acquista online | Rexel
Cod. Rexel
MG04564
Cod. Produttore
04564
Cod. EAN
3606480465208

Informazioni di prodotto

Barra New Linergy verticale/orizzontale 1600A

Documentazione tecnica

CONFIGURATORE SCHNEIDER ELECTRIC
Fatti guidare nella scelta del prodotto ideale
Vai al configuratore
Linergy LGYE profile busbar for Prisma P. The rated insulation voltage is 1000V. The rated operational current is 1600A. Busbar connection with single t-slot. It provides 1650 A at 35 °C, = IP31 and 1480 A at 35 °C, IP31 permissible current and 2000 mm length. It could be installed in the 650 mm and 650 + 150 mm width cubicle and 300 mm and 400 mm width cubicle duct. Its installation directions is horizontal, top and horizontal operating position, bottom operating position. Sold in lots of 1 unit. It is certified by ASEFA. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).

corrente nominale In

1600 A

esecuzione

profilo

larghezza

23 mm

superficie

non trattato

lunghezza

2000 mm

altezza

60 mm