Prodotti /

Energizer batterie e lampade | Acquista online | Rexel
Cod. Rexel
EZ7638900361063
Cod. Produttore
7638900361063
Cod. EAN
7638900361063

Informazioni di prodotto

Pila alcalina AAA PK10 Energizer Industrial

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: Power your electrical devices with Energizer® Industrial AAA Alkaline. The re-closeable 10-Batteries Pack is the ideal solution for professionals as they are easy to store and stack, preventing batteries from accidentally falling out of the package. Energizer® Industrial AAA batteries will keep your electronic devices ready for the job ahead providing long-lasting, dependable, and proven performance. Plus, they also protect your devices from leakage for up to 2 years. With the reassurance of up to 10 years shelf life, Energizer® Industrial AAA batteries hold their charge whilst in storage. Designed for professional use, any industry can rely on the power and protection of Energizer.

tensione nominale

1,5 V

larghezza

10,5 mm

Tipologia

Alcalina al manganese/zinco

peso

11,5 g

designazione della dimensione

Micro

portata

1200 MILLIAMPEREHOUR

diametro

10,5 mm

designazione IEC

LR 03

altra designazione

AAA/AM 4

lunghezza

10,5 mm

altezza inclusi i poli

44,5 mm

numero di celle

10