Prodotti /

Energizer batterie e lampade | Acquista online | Rexel
Cod. Rexel
EZ7638900361056
Cod. Produttore
7638900361056
Cod. EAN
7638900361056

Informazioni di prodotto

Pila alcalina AA PK10 Energizer Industrial

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: Power your electrical devices with Energizer® Industrial AA Alkaline. The re-closeable 10-Batteries Pack is the ideal solution for professionals as they are easy to store and stack, preventing batteries from accidentally falling out of the package. Energizer® Industrial AA batteries will keep your electronic devices ready for the job ahead providing long-lasting, dependable, and proven performance. Plus, they also protect your devices from leakage for up to 2 years. With the reassurance of up to 10 years shelf life, Energizer® Industrial AA batteries hold their charge whilst in storage. Designed for professional use, any industry can rely on the power and protection of Energizer.

tensione nominale

1,5 V

larghezza

14,5 mm

Tipologia

Alcalina al manganese/zinco

peso

23 g

designazione della dimensione

Mignon

portata

2550 MILLIAMPEREHOUR

diametro

14,5 mm

designazione IEC

LR 6

altra designazione

AA/AM 3

lunghezza

14,5 mm

altezza inclusi i poli

50,5 mm

numero di celle

10