Prodotti /

Energizer batterie e lampade | Acquista online | Rexel
Cod. Rexel
EZ7638900361094
Cod. Produttore
7638900361094
Cod. EAN
7638900361094

Informazioni di prodotto

Pila alcalina industriale PK12 Energizer da 9 V

Documentazione tecnica

Certificazioni e Dichiarazioni

Descrizione del produttore: Power your electrical devices with Energizer® Industrial 9V Alkaline. The re-closeable 12-Batteries Pack is the ideal solution for professionals as they are easy to store and stack, preventing batteries from accidentally falling out of the package. Energizer® Industrial 9V batteries will keep your electronic devices ready for the job ahead providing long-lasting, dependable, and proven performance. Plus, they also protect your devices from leakage for up to 2 years. With the reassurance of up to 5 years shelf life, Energizer® Industrial 9V batteries hold their charge whilst in storage. Designed for professional use, any industry can rely on the power and protection of Energizer.

tensione nominale

9 V

larghezza

26,5 mm

Tipologia

Alcalina al manganese/zinco

peso

45 g

designazione della dimensione

Blocco

portata

625 MILLIAMPEREHOUR

diametro

31,8 mm

designazione IEC

6 LR 61

altra designazione

6 AM 6

lunghezza

17,5 mm

altezza inclusi i poli

48,5 mm

numero di celle

12