Descrizione del prodotto
Tight buffered 900 µm optical fibers (direct connection, without fan-out), LSZH outer jacket. Core: 9/125 µmReinforced glass yarns rodent protectionLSZH-FR yellow jacketAttenuation:@1310 nm: OS2 ? 0,36 dB/km@1550 nm: OS2 ? 0,23 dB/kmBending radius (mm):Static min: 60 mmDynamic min: 105 mmMaximum pulling force (N): 2500 NCrush resistance (N): 3000