Descrizione del prodotto
Descrizione del produttore: Panduit PHM3 PAT System Transfer Hoses transfer reel-fed cable ties and signal from dispenser to tool head. The hoses are designed for easy attachment and to provide a reliable and secure connection. Compatible with Panduit PAT1M, PAT1.5M, PAT1M-BT, and PAT1.5M-BT. Hose is 10.0’ (3m) in length, black in color and comes 1 to a package.