Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHST2.0-48-2Y
Cod. Produttore
HST2.0-48-2Y
Cod. EAN
0074983107438

Informazioni di prodotto

Thick wall adhesive lined, 2" (50.8mm) diam

Documentazione tecnica

Descrizione del produttore: The HST2.0-48-2Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90°C continuous use. Shrink ratio: 3:1. Temperature range: -67°F to 230°F (-55°C to 110°C). Cross-linked Polyolefin. 2" (50.8 mm) dia. 48" (1219.2 mm) length. Color Black. 2 per package.