Prodotti /

SOLER & PALAU Ventilazione riscaldamento | Acquista online | Rexel
Cod. Rexel
MESO5211023700
Cod. Produttore
5211023700
Cod. EAN
8413893257673

Informazioni di prodotto

TD-500/160 ECOWATT

Documentazione tecnica

Range of Low Profile Mixed flow fans with ball bearings and brushless DC motors, of high efficiency and low consumption. Manufactured in plastic, removable fan body, and rated as standard 90/260V-50/60Hz,IP44, speed controllable from 10% to 100%. Specially suitable for any kind of ventilation application, where the fan must operate continuously allowing a very important energy saving, or on those requiring a Demand Controlled Ventilaton System involving the use of other sensors or controls. Trade S&P model TD-500/160 ECOWATT (90-260V 50/60Hz) NE.

collegamento

flangia

tensione allacciata

230

collegamento elettrico

EV020300

materiale della scatola

plastica

con protezione termica