Descrizione del prodotto
Descrizione del produttore: The T25T-C0 TFE Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts of single or multiple cables. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to -356°F (180°C). 0.25" (6.4 mm) diameter x 50' (15.2 m) long. Bundle Diameter Range 0.1875" to 2" (4.8 mm to 50.8 mm). Color Black.