Descrizione del prodotto
Descrizione del produttore: Grommet Edging, Slot 100 Feet, Flame Retardant Polyethylene, Natural, Slotted Wall Flame Retardant Polyethylene Grommet Edging will not support a flame, For use on curved edges or punch outs, Flame retardant (self extinguishing) material for indoor use up to 140 degrees Fahrenheit (60 degrees Celsius). Provided in 0.03 inch (0.8 mm) thick material making it highly flexible, Use on irregularly shaped and round panel holes as well as straight paths to support a range of applications