Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPESW-B-1Y
Cod. Produttore
PESW-B-1Y
Cod. EAN
0074983430895

Informazioni di prodotto

Simbolo ISO, triangolo lato 25 mm, nero/gia
The PESW-B-1Y Pre-Printed ISO Warning Symbol Card is constructed from a laminated material that protects the legend from abrasion and chemicals, resists UV light, chemical atmosphere, and abrasion; excellent life and adhesion properties. Legend caution - lrisk of electric shock symbol. Vinyl. 0.9" x 0.78" (22.86 mm x 98.81 mm). Color Yellow. Legend: Black. 10 markers per card. 10 cards per package.

Produttore

SIMBOLO ISO, TRIANGOLO LATO 25 MM,