Prodotti / Distribuzione elettrica / Distribuzione dell'energia /

Eaton | Rexel
Cod. Rexel
KM289130
Cod. Produttore
289130
Cod. EAN
4015082891305

Informazioni di prodotto

  • Descrizione Articolo: BF-OT-4/96-P Q.COM.PARETE 4X24MOD 5
  • Altezza: 750 mm
  • Larghezza: 543 mm
  • Profondità: 140 mm
  • Unità spazio: 24 moduli x 4 file
  • Colore: Bianco RAL 9016
  • Serie: None
  • Porta: Acciaio con pannello trasparente
Descrizione del produttore: Complete BF-O-./..-P surface-mounted slim distribution board, white RAL 9016, 24 space units per row, 4 rows, height 750mm, width 543 mm, depth 140 mm, including door and transparent panel, front plates, DIN-rail mounting frame and neutral/PE terminals. Enclosure: closed design, including back plate, back plate can be used as a fixing plane, 2 cable gland plate inserts for slim distribution boards with a width of 24 space units, top, knockout cable entry openings on the bottom, terminals pre-assembled on enclosure (no loss of space units). Wall trough with door frame, back plate can be used as a fixing plane, cable entry openings that are easy to knock out, 127 mm depth, terminals pre-assembled on enclosure (no loss of space units), 4 side fixing brackets. Sheet steel door with cam lock and transparent panel included as standard, sheet steel door with expanded depth (required, for example, in order to install RMQ components in the door) (BFZ-OTR-./...) is available as an accessory. Removable DIN-rail mounting frame, for 45 mm modular installation devices, 150 mm DIN busbar distance, Eaton circuit-breakers can be integrated with installation kit, a universal mounting plate can be installed using an installation kit for surface-mounted enclosures (BFZ-O-ITMPL..). electrical contact for metal front plate achieved with special lock on enclosure

Serie

None

Produttore

Quadro distribuzione da parete BF-OT-4/96-P 4 file 24 moduli bianco RAL 9016 750x543x140 mm con porta trasparente e morsetti preassemblati