Descrizione del prodotto
Descrizione del produttore: Grommet Edging, Solid 100 Feet, Weather Resistant Polyethylene, Natural, 0.17 Inch (4.3mm) Width, 0.19 Inch (4.7mm) Height, Panel Thickness Range is 0.062 to 0.099 Inches (1.6 to 2.5mm), General purpose material for indoor use up to 122 degrees Fahrenheit (50 degrees Celsius). Provided in 0.03 inch (0.8 mm) thick material making it highly flexible, Use product on straight edges.