Prodotti / Canalizzazioni / Tubo PVC,Metallo,Guaine e Accessori / Guaine Flessibile Calza in metallo /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDGEE144F-C
Cod. Produttore
GEE144F-C
Cod. EAN
0074983601691

Informazioni di prodotto

Profilo salvacavo in polietilene a pareti f
The GEE144F-C Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is highly flexible. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.099"-0.144" (2.5 mm-3.7 mm) thick panels. Color Natural. 1 per package.

Produttore

PROFILO SALVACAVO IN POLIETILENE A