Descrizione del prodotto
Descrizione del produttore: This is a 4-hard disk, 32-channel, 16 PoE 1.5U network video recorder, supporting Ultra 265, H.265, and H.264 decoding formats. It offers a 320Mbps input bandwidth and 160Mbps output bandwidth. It provides 1 HDMI and 1 VGA video output, with independent VGA and HDMI outputs. It supports various intelligent video analytics functions, including face detection, vehicle detection, temperature detection, and people counting. It supports hard drive capacities of up to 16TB per drive and features 8 alarm inputs and 2 alarm outputs.