Prodotti / Datacom / Armadi e cassette rack / Lan armadi cablati per reti informatiche /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDZ23C-S
Cod. Produttore
Z23C-S
Cod. EAN
0074983259304

Informazioni di prodotto

Pre-Configured Network Zone System, 24" x 3

Documentazione tecnica

The network zone system is a mild steel enclosure that is 24" x 36". This network zone system is made for two industrial switches and includes sixteen Cat 6 UTP copper patch cords and jack modules, four multimode LC fiber patch cords with six LC adapters, backplane and cable management. With UL Type 4/12 and IP 66 ratings, the enclosures provide reliability and high performance, as an integral component of the end-to-end solution for Industrial Networks.

Produttore

Involucro di zona, 24 "x36", acciaio dolce, 2 interURttori