› Datacom › Armadi e cassette rack › Lan armadi cablati per reti informatiche

24X24,PRECNF,ENCL,BCKPLN,EA,+CRDS/A

Cod. Rexel PDZ22C-S
Cod. Produttore Z22C-S
Cod. EAN 0074983259328

Informazioni principali

  • Dimensioni: 24" x 24"
  • Materiale: Acciaio dolce
  • Connettività: 8 cavi Cat 6 UTP
  • Patch cord fibra: 2 multimode LC
  • Adattatori: 6 LC
  • Grado protezione: UL Type 4/12, IP66
  • Gestione cavi: Inclusa
  • Serie: PDZ22C-S

Descrizione del prodotto

Descrizione del produttore: The network zone system is a mild steel enclosure that is 24" x 24". This network zone system is made for one industrial switches and includes eight Cat 6 UTP copper patch cords and jack modules, two multimode LC fiber patch cords with six LC adapters, backplane and cable management. With UL Type 4/12 and IP 66 ratings, the enclosures provide reliability and high performance, as an integral component of the end-to-end solution for Industrial Networks
24X24,PRECNF,ENCL,BCKPLN,EA,+CRDS/A