Descrizione del prodotto
Gland plate for Prisma. It is compatibility with Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP55 degree of protection. The type of front cover is plain. It could be installed in (650 + 150) mm width, 600 mm depth cubicle duct. It has matt or smooth surface finish and white (RAL 9001) colour. Sold in lots of 1 unit. It is also compliant with Green Premium (RoHS/REACH).