Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDH100X025H1C
Cod. Produttore
H100X025H1C
Cod. EAN
0074983010127

Informazioni di prodotto

Poliolefina termorestringente bianca, 3,30
Descrizione del produttore: The H100X025H1C Military-Grade Polyolefin Heat-Shrink Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Cassette contains a continuous roll of non-adhesive material that can be cut-to-length. Compatible with Easy-Mark Labeling Software. For use with LS8E and LS8EQ printers. Shrink ratio 3:1. 1" x 0.25" (25.4 mm x 6.4 mm) Cable diameter 0.04" - 0.13" (1 mm - 3.3 mm) Color White. 1 cassette