Descrizione del prodotto
Descrizione del produttore: The H000X034H1C Military-Grade Polyolefin Heat-Shrink Label Cassette contains an integrated memory device for automatic formatting, recall of last legend used, and the number of labels remaining in the cassette. Cassette contains a continuous roll of non-adhesive material that can be cut-to-length. Compatible with Easy-Mark Labeling Software. For use with LS8E and LS8EQ printers. Shrink ratio 3:1. 0.34" x 8' (8.6 mm x 2.4 m) Cable diameter 0.06" - 0.19" (1.5 mm - 4.8 mm) Color White. 1 cassette