Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDH075X044H1T
Cod. Produttore
H075X044H1T
Cod. EAN
0074983518630

Informazioni di prodotto

Poliolefina bianca, diametro 6,4 mm, 1.000/
The H075X044H1T Military-Grade Polyolefin Heat-Shrink Label is a single-sided printable. It offers crisp, clear legends with superior readability for quick and easy label production. The heat-shrink sleeve is designed to provide a clear, reliable, and durable way to identify wires and cables. Designed for use with Panduit TDP printers. Shrink ratio 3:1. 0.75" x 0.44" (19 mm x 11.2 mm). Color White. 1000 labels per roll.

Produttore

POLIOLEFINA BIANCA, DIAMETRO 6,4 MM