Descrizione del prodotto
Descrizione del produttore: The Cat 6 UTP modular plug terminates 4-pair, 24-26 AWG, 100 ohm, solid or stranded shielded twisted pair cable with maximum conductor insulation diameter of 0.040 inches (1.02mm) and maximum jacket diameter of 0.250 inches (6.35mm). The modular plug has a robust construction that is rated to 2500 mating cycles. The patented tangle-free latch prevents snags and provides easy release, saving time and providing reliability on moves, adds, and changes. This includes 100 per package.