Descrizione del prodotto
Cut-out or modular front plate for Prisma. It is compatibility with Pack 160, Prisma G and Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It could be used with vertical operating position and connection by direct connection position. It has matt or smooth surface finish and white (RAL 9001) colour with steel material. It is suitbale for 5 50-mm vertical modules, 24 18-mm modules per row, or 48 9-mm pitches. Sold in lots of 1 unit. IK07 conforms to EN/IEC 62262. It is certified by ASEFA. It is compliant with both IEC 61439-1 and IEC 61439-2. It is also compliant with Green Premium (RoHS/REACH).