Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMSC4W63T15-L6
Cod. Produttore
MSC4W63T15-L6
Cod. EAN
0074983446810

Informazioni di prodotto

Bandella in acciaio inox rivestita in nylon
MS Strapping, 316 Stainless Steel, Nylon Fully Coated, 0.63 Inch (15.9mm) Width x 18 Inches (457.0mm) Length x 0.015 Inch (0.38mm) Thickness. Fold over design provides high-retained tension in mechanical fastening and cable bundling applications. After tensioning, cut end is locked inside low profile buckle - no sharp edges. AISI 316 stainless steel for the most corrosive environments. Ultraviolet resistant, low smoke, halogen-free material. Temperature tolerance -40 degrees Fahrenheit (-40 degrees Celsius) to 285 degrees Fahrenheit (140 degrees Celsius).