Descrizione del prodotto
Rear panel for Prisma. It is compatibility with Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP55 degree of protection. Mounting hardware and polyurethane joint could be provided. It could be installed in 800 mm or (650 + 150) mm width cubicle. It has matt or smooth surface finish and white (RAL 9001) colour. Sold in lots of 1 unit. It is also compliant with Green Premium (RoHS/REACH).