Descrizione del prodotto
Rear panel for Prisma. It is compatibility with Prisma P. It provides electrophoresis treatment and hot-polymerised polyester epoxy powder protective treatment. It provides IP55 degree of protection. Mounting hardware and polyurethane joint could be provided. It could be installed in 650 mm width cubicle. It has matt or smooth surface finish and white (RAL 9001) colour. Sold in lots of 1 unit. It is also compliant with Green Premium (RoHS/REACH).