Prodotti /

Gigamedia Cablaggio reti, fibra ottica | Acquista online | Rexel
Cod. Rexel
GGCCMLCD24PPHV
Cod. Produttore
CCMLCD24PPHV

Informazioni di prodotto

Monitor in plastica da 24" Risoluzione Full HD 1080P HDMI/VGA modalità di lavoro

Documentazione tecnica

Descrizione del produttore: The GIGAMEDIA CCMLCD24PPHV monitor is a monitor dedicated to security applications. It can display image resolution up to 1080P (1920 x 1080). It is designed for 7 days a week, 24 hours a day operation. Its LED technology allows high quality display and color rendering. Its 178° viewing angle allows perfect viewing even from the side. Its HDMI/VGA inputs allow you to connect a large number of peripherals. Its size allows it to be installed on a desk with its supplied stand or to be fixed on a wall bracket using its VESA 100 mounting system. It also has 2 speakers of 3W each. The GIGAMEDIA screen is a major essential asset for your security applications