Descrizione del prodotto
Descrizione del produttore: The T62F-C0 Polyethylene Spiral Wrap provides continuous abrasion protection for wires, cables, and tubing. The spiral wrap harnesses multiple cables into a single manageable bundle while allowing for breakouts. Lightweight, flexible, durable protection allows for use with irregular shapes. Rated for use up to 122°F (50°C). 0.62" (15.9 mm) diameter x 100' (30.5 m) long. Bundle Diameter Range 0.5" to 4.5" (12.7 mm to 114.3 mm). Color Black.