Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDR050X150X1J
Cod. Produttore
R050X150X1J
Cod. EAN
0074983799916

Informazioni di prodotto

The laser/ink jet, self-laminating Turn-Tel

Documentazione tecnica

Descrizione del produttore: The laser/ink jet, self-laminating Turn-Tell label made of polymer has an innovative design that allows it to rotate to any angle for improved visibility, aesthetics, and easy repositioning on wires and cables. The label has a print-on area 0.50" (12.7 mm). It can easily be installed on existing terminated wires and assemblies and does not require disconnecting wires or cables. It is clear with a white print-on area color. The label is 0.50" wide and 1.50" long (12.7 x 38.1 mm). It supports 10-6 AWG wire/cable, Cat 5e/6/6a UTP, and Cat 5e FTP cable. It has 12 labels per row, 48 labels per sheet, and comes in packages of 2500. This Turn-Tell label is available in P1 label Cassettes for the LS8E or LS8EQ printer series and computer printable rolls. It can be used with Easy-Mark Labeling Software and thermal transfer printers.