Descrizione del prodotto
Descrizione del produttore: The GES62F-A-C Polyethylene Solid Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Solid edging recommended for use on straight edges only. The material is highly flexible, while the adhesive lining ensures the product will stay in place. Packaged on a 100' (30.5m) reel for easy handling and dispensing. Polyethylene. Designed for 0.036" - 0.062" (0.9mm - 1.6mm) thick panels. Color Natural. 1 per package.