Descrizione del prodotto
The CLT75F-C3 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. 0.75" (19.1 mm) x 100' (30.5 m). Inside diameter 0.77" (19.5 mm). Color Orange. 1 per package.