Descrizione del prodotto
Descrizione del produttore: The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting up to 72 fiber optic cable terminations, splices, connectors and patch cords. The FRME1U is black, made of steel and uses up to 3 FAP or FMP adapter panels or FOSM splice modules in a 1 RU footprint. Fibers are easily accessible through front and rear pullout drawers. 1.74"H x 17.00"W x 14.20"D (44.2mm x 432.0mm x 361.0mm)