Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDHSTTA19-48-Q
Cod. Produttore
HSTTA19-48-Q
Cod. EAN
0074983369904

Informazioni di prodotto

Guaina termorestringente a pareti sottili,
Descrizione del produttore: DAMP-SHRINK Dual Wall Adhesive Lined Thin Wall Heat Shrink, 0.187 Inch (4.8 mm) Diameter, 0.062 Inch (1.6 mm) Maximum Recovered Inside Diameter, 48 Inch Lengths, 25 pieces, Black. For damp locations, Flexible tubing with an adhesive inner wall which seals and protects components from moisture and corrosion. For use where an environmental seal is needed, protecting components such as a connector to cable transitions. Shrink Ratio is 3 to 1. Temperature Range is -67 degrees Fahrenheit to 230 degrees Fahrenheit (-55 degrees Celsius to 110 degrees Celsius). Voltage is 600 Volts. Flammability is Outer wall flame retardant UL (VW-1) Recognized, Military Specification AMS-DTL-23053/4 Class 3. (material performance only).