Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDSE125PFR-LR0
Cod. Produttore
SE125PFR-LR0
Cod. EAN
0074983202676

Informazioni di prodotto

Guaina espand. 31.8mm. L=15.2mt
Descrizione del produttore: Braided Expandable Sleeving, 1.25 Inches (31.8 mm) Nominal Inside Diameter, 0.750 Inches to 1.50 Inches (19.1 mm to 38.1 mm) Nominal Diameter Range, Flame Retardant Polyethylene Terephthalate, Black with White tracer to identify flame retardant material. 50 Foot (15.2 Meters) Reel. Temperature rated for use up to 257 degrees Fahrenheit (125 degrees Celsius). Sleeving provides continuous abrasion resistance for wires, cables and tubing. The highly flexible open weave will not trap heat or humidity. Lightweight durable protection. Allows for use with irregular shapes. Self extinguishing meets UL 1441 VW-1 flammability. UL Recognized. CSA Certified, Compliant with U.S. and European passenger rail standards.