Prodotti /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDFREC6X4LYL
Cod. Produttore
FREC6X4LYL
Cod. EAN
0613056763807

Informazioni di prodotto

Fitting, End Cap, 6" x 4" (150mm x 100mm
The FiberRunner® 6x4 End Cap Fitting is used for closing off open ends of the channel or fittings. The end caps assist in creating a structure that protects fiber optic and high-performance copper data cabling from physical damage.

Produttore

FITTING, END CAP, 6 X 4 (150MM X