Descrizione del prodotto
Descrizione del produttore: Cable Tie, Releasable, 14.5 Inches (368 mm) Length, Standard, 50 Pounds Minimum Loop Tensile Strength, Weather Resistant Nylon 6.6, Black. Material Flammability Rating of V-2. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Extended release tab permits easy release and re-use where changes are anticipated during development, production or servicing in the field. One-piece construction for consistent performance and reliability. Curved tip is easy to pick up from flat surfaces and allows faster initial threading.