Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette industriali /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDPLT4H-TL30
Cod. Produttore
PLT4H-TL30
Cod. EAN
0074983539581

Informazioni di prodotto

Fascetta Nylon6.6 368mm Nera Heat Stabilize
Descrizione del produttore: Panduit PLT4H-TL30 Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. Light-heavy cross section 14.5” (368mm) length. For Indoor use and high temperature applications, made of heat stabilized Nylon 6.6, are black in color and come in packages of 250.

Produttore

FASCETTA NYLON6.6 368MM NERA HEAT S