Descrizione del prodotto
Descrizione del produttore: Panduit PLM1M-M Wrap Style Marker Ties are used to fasten and identify bundles at the same time. The curved tip is easy to pick up from flat surfaces and allows faster initial threading. Miniature cross section, 3.9" (99mm) length, .26 x .95" (6.6 x 24.1mm) marker write-on area. For indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000. Can be used with Panduit permanent marker pens.