Descrizione del prodotto
Descrizione del produttore: MLT Tie, 304 Stainless Steel, Standard Cross Section, 39.3 Inches (998.0mm) Length x 0.18 Inch (4.6mm) Width x 0.010 Inch (0.25mm) Thickness. Self-locking head design speeds installation and locks into place at any length along the tie body. Provides a strong, durable method of cable bundling. Can be used in a wide range of indoor, outdoor, and underground (including direct burial) applications. Smooth surfaces and rounded edges assures cable protection and worker safety.