Prodotti / Automazione industriale / Accessori di Cablaggio e Siglatura / Fascette industriali /

Panduit Connettività reti dati | Acquista online | Rexel
Cod. Rexel
PDMLT4WH-LP
Cod. Produttore
MLT4WH-LP
Cod. EAN
0074983765126

Informazioni di prodotto

Fasc acciaio, Wave-ty (7.9x362)
Descrizione del produttore: MLT Wave Tie, 304 Stainless Steel, Heavy Cross Section, 14.3 Inches (362.0mm) Length 0.010 Inch (0.25mm) Thickness. The unique wave-form spring maintains greater installed tension on non-resilient objects. Loop tensile strength of 200 pounds provides superior strength for increased performance and reliability on most bundling applications. Type 304 and 316 stainless steel offer excellent resistance to temperature extremes, corrosion, weather and ultraviolet radiation for use in harsh environments. Still incorporates all the features of the original Metal Locking Tie (MLT). Minimum bundle diameter 2.0 inches (50.0mm).

Produttore

FASC ACCIAIO, WAVE-TY (7.9X362)