› Automazione industriale › Accessori di Cablaggio e Siglatura › Fascette industriali

CUSHIONSLEEVING,EH-SH,100FTX1.05 W,

Cod. Rexel PDPCSLSH-B-CR
Cod. Produttore PCSLSH-B-CR
Cod. EAN 0074983511310

Informazioni principali

  • Materiale: LSHF TPE nero
  • Larghezza: 26,8 mm
  • Lunghezza: bobine da 30,48 m
  • Compatibile con: strap metalliche
  • Protezione: corto circuito
  • Forma: canale a U
  • Applicazioni: ambienti severi
  • Serie: PCSLSH-B-CR

Descrizione del prodotto

Descrizione del produttore: The PCSLSH-B-CR Custom Length Cushion Sleeving is designed for use with metal locking strap and buckle strap cable cleats to help protect in the event of a short circuit fault, minimizing disruption and damage to personnel and property. The cushion sleeving is compatible with heavy or super-heavy cross section ties, custom length banding systems, or MS strapping, for use in harsh environments and applications. Features U-shaped channel, black LSHF TPE material, 26.8mm width, and 100-foot reels.
CUSHIONSLEEVING,EH-SH,100FTX1.05 W,